Cable Tie Strap, 14-1/2 in L, 3-3/4 in Max Bundle Dia., Green, 100 PK
- Mfr # RLH-145-100-GN
- Zoro # G6222227
product price:Â
$
355.99
/pk of 100, $3.56/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Reusable
Nominal Length
14-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLH-145-100-GN
- Zoro #
- G6222227
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Reusable
- Color
- Green
Dimensions
- Nominal Length
- 14-1/2 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 3-3/4 in
Description
Reusable strap, Green PK100 1inx14.5in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.