Zoro Homepage

Cable Tie Strap, 14-1/2 in L, 3-3/4 in Max Bundle Dia., White, 3 PK

  • Mfr # RLH-145-003-W

  • Zoro # G6222078


product price: $13.99
/pk 3, $4.66/ea

Key Features

Cable Tie Style
Reusable
Nominal Length
14-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-145-003-W
Zoro #
G6222078
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in

Details

Item
Cable Tie Strap
Cable Tie Style
Reusable
Color
White

Description

Reusable strap, White PK3 1inx14.5in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.