Zoro Homepage

Cable Tie Strap, 21-1/2 in L, 5-1/2 in Max Bundle Dia., Blue, 10 PK

  • Mfr # RLH-215-010-BU

  • Zoro # G6222382


product price: $38.99
/pk 10, $3.90/ea

Key Features

Cable Tie Style
Reusable
Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-215-010-BU
Zoro #
G6222382
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Reusable
Color
Blue

Description

Reusable strap, Blue PK10 1inx21.5in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.