Zoro Homepage

Cable Tie Strap, 21-1/2 in L, 5-1/2 in Max Bundle Dia., Gray, 3 PK

  • Mfr # RLH-215-003-GY

  • Zoro # G6222349


product price: $14.15
/pk 3, $4.72/ea

Key Features

Cable Tie Style
Reusable
Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-215-003-GY
Zoro #
G6222349
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Reusable
Color
Gray

Description

Reusable strap, Grey PK3 1inx21.5in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.