Zoro Homepage

Cable Tie Strap, 3-1/2 in L, 3/4 in Max Bundle Dia., Orange, 100 PK

  • Mfr # RLH-035-100-O

  • Zoro # G6221113


product price: $192.99
/pk 100, $1.93/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Reusable
Nominal Length
3-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-035-100-O
Zoro #
G6221113
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
3-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3/4 in

Details

Item
Cable Tie Strap
Cable Tie Style
Reusable
Color
Orange

Description

Reusable strap, Orange PK100 1inx3.5in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.