1 in, x 21.5 in, Rip-Lock CableWrap Neon Yellow, 1pc
Mfr # RLH-215-1PK-NY
Zoro # G316272778
product price:Â $8.99
/ea
Sold in multiples of 2 for $17.98
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
21.5 in
Width
1 in
Design
Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RLH-215-1PK-NY
Zoro #
G316272778
UPC #
733178701140
Country of Origin
United States
Dimensions
Nominal Length
21.5 in
Width
1 in
Details
Item
Cable Wrap
Cable Tie Style
Hook and Loop
Color
Neon Yellow
Design
Wrap
Description
Our most popular product in cable management has been enhanced with new patented technology. One end of the Rip-Lock CableWrap semi-permanently attaches to the cable, the other end has a pull-tab for one-handed quick release. Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.