Shop RIP-TIE
See all product information
Create Account
Cable Tie Roll, 15 ft L, Gray, Nylon, Polyethylene, 50 lb Strength
Mfr # W-15-MRL-GY
Zoro # G2469988
product price:Â
$
11.79
/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
15 ft
Width
3/4 in
Color
Gray
Material
Nylon, Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-15-MRL-GY
- Zoro #
- G2469988
- UPC #
- 733178375044
- Country of Origin
- United States
Dimensions
- Nominal Length
- 15 ft
- Width
- 3/4 in
- Thickness
- 0.08"
- Length
- 15 ft
- Max. Bundle Dia.
- Variable
Details
- Item
- Cable Tie Roll
- Cable Tie Style
- Hook and Loop
- Color
- Gray
- Material
- Nylon, Polyethylene
- Tensile Strength
- 50 lb
- Design
- Cut to Length
- Locking Style
- Hook and Loop
- Operating Temp. Range
- 0 Degrees to 220 Degrees F
- Marking
- No
- Mountable
- No
- Closure Type
- Wrap
- Continuous/Perforated
- Continuous
- Max. Temp. Rating
- 220 Degrees F
- Flame Retardant
- No
- Temp. Range
- 0 Degrees to 220 Degrees F
- Package Style
- Cut to Length
- Min. Temp. Rating
- 0 Degrees F
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 15 ft, Mountable No, Package Style Cut to Length, Color Gray, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.