Cable Tie Strap, 16 in L, 4 in Max Bundle Dia., Black, Nylon, 90 lb Strength, 10 PK
Mfr # O-16-G10-BK
Zoro # G1588365
product price: $74.29
/pk 10, $7.43/eaKey Features
Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O-16-G10-BK
Zoro #
G1588365
UPC #
733178571200
Country of Origin
United States
Dimensions
Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.38"
Screw Mount Hole Size
0.25 in
Details
Item
Cable Tie Strap
Color
Black
Material
Nylon
Tensile Strength
90 lb
Design
Buckle
Mounting Style
End Grommet
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Marking
No
Closure Type
Buckle
Mountable
Yes
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 2 in, Closure Type Buckle, Length 16 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 4.00 in, Includes Brass Grommets, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.