Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Wrap, 30 ft L, 3/4 in Max Bundle Dia., Yellow, Polyester, Polyethylene, 38 lb Strength

  • Mfr # G-10-030-Y

  • Zoro # G3373426


product price: $10.15
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
30 ft
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-10-030-Y
Zoro #
G3373426
UPC #
733178180662
Country of Origin
United States

Dimensions

Nominal Length
30 ft
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
Thickness
0.03"

Details

Item
Cable Tie Wrap
Cable Tie Style
Hook and Loop
Color
Yellow
Material
Polyester, Polyethylene
Tensile Strength
38 lb
Design
Cut to Length
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Marking
No
Mountable
No
Closure Type
Wrap
Continuous/Perforated
Continuous
Series
Rip-Wrap

Description

Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 38 lb, Width 1 in, Closure Type Wrap, Length 30 ft, Mountable No, Package Style Cut to Length, Color Yellow, Thickness 0.03 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F


  • RipWrap offers all the holding power of gaffer's tape, but with none of the gummy residue.
  • Wrap up plants for easy transport or keep your pants from flapping in the wind when cycling.
  • The possibilities are endless!
  • Comes in continuous or perforated every 3, 6, 9 and 12 inches to accommodate your needs.
  • No wonder it's the preferred choice of professional installers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.