Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 3-1/2 in L, 1/2 in Max Bundle Dia., White, Nylon, Polyethylene, 14 lb Strength, 252 PK

  • Mfr # Q-35-252-W

  • Zoro # G1587680


product price: $133.99
/pk 252, $0.53/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
3-1/2 in
Width
1/4 in
Nominal Max. Bundle Dia.
1/2 in
Material
Nylon, Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q-35-252-W
Zoro #
G1587680
UPC #
733178052693
Country of Origin
United States

Dimensions

Nominal Length
3-1/2 in
Width
1/4 in
Nominal Max. Bundle Dia.
1/2 in
Thickness
0.03"

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
White
Material
Nylon, Polyethylene
Tensile Strength
14 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
0 Degrees to 220 Degrees F
Marking
No
Closure Type
Wrap with Slot
Mountable
No

Description

Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 14 lb, Width 0.25 in, Closure Type Wrap with Slot, Length 3.5 in, Mountable No, Package Style Individual, Color White, Thickness 0.03 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 0.50 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F, Package Quantity 252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.