Zoro Homepage

Cable Tie Strap, 4 in L, 1 in Max Bundle Dia., Black, Nylon, 90 lb Strength, 5 PK

  • Mfr # C-04-005-BK

  • Zoro # G1588469


product price: $19.69
/pk 5, $3.94/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
4 in
Width
1 in
Nominal Max. Bundle Dia.
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-04-005-BK
Zoro #
G1588469
UPC #
733178260807
Country of Origin
United States

Dimensions

Nominal Length
4 in
Width
1 in
Nominal Max. Bundle Dia.
1 in
Thickness
0.19"

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Tensile Strength
90 lb
Includes
Acrylic Adhesive Back for Permanent Attachment to Smooth Surface
Design
Wrap
Mounting Style
Adhesive
Locking Style
Hook and Loop
Adhesive Type
Acrylic
Operating Temp. Range
-20 deg to 225 deg F
Closure Type
Wrap
Marking
No
Mountable
Yes

Description

Hook-and-Loop Mountable Cable Tie, Adhesive, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 4 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.19 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Acrylic Adhesive Back, Marking No, Max. Temp. Rating 225 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style Adhesive, Temp. Range -20 Degrees to 225 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.