Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 6 in L, 1-1/2 in Max Bundle Dia., Green, Nylon, 90 lb Strength, 10 PK
Mfr # H-06-010-GN
Zoro # G1589150
product price:Â
$
26.59
/pk of 10, $2.66/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-06-010-GN
- Zoro #
- G1589150
- UPC #
- 733178160039
- Country of Origin
- United States
Dimensions
- Nominal Length
- 6 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 1-1/2 in
- Thickness
- 0.13"
- Max. Bundle Dia.
- 1.50 in
- Length
- 6 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Green
- Material
- Nylon
- Tensile Strength
- 90 lb
- Design
- Wrap
- Locking Style
- Hook and Loop
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Closure Type
- Wrap
- Marking
- No
- Mountable
- No
- Max. Temp. Rating
- 200 Degrees F
- Includes
- Ties for Attachment to Cable
- Package Style
- Individual
- Min. Temp. Rating
- -70 Degrees F
- Flame Retardant
- No
- Temp. Range
- -70 Degrees to 200 Degrees F
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Green, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.