Rip-Tie
600 ft L Cut-to-Length Hook-&-Loop Cable Tie BL
- Zoro #: G1588207
- Mfr #: W-60-1SP-BU
Hover or click to zoom Tap to zoom
Key Features
- Length: 600 ft.
- Color: Blue
- Width: 0.50"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
- Basic Material: Nylon
$156.99
Subtotal: $156.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RIP-TIE Heavy Duty Strap, Orange, 2"x24" OW-24-1PK-O
- RIP-TIE Hook and Loop Cable Tie, 1/2x8", PK25 Y-08-025-W
- RIP-TIE Hook Loop Cable Tie, 1/2"x18", PK10 F-18-010-CY
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black F-12-XRL-BK
- RIP-TIE Heavy Duty Strap, Yellow, 2"x24" E-24-1PK-Y
- RIP-TIE Reusable Strap, Green, 1"x21", PK10 HB-21-010-GN
- RIP-TIE Reusable Strap, Black, 1"x21", PK100 HH-21-100-BK
- RIP-TIE Heavy Duty Strap, Brown, 1"x18", PK100 NW-18-100-BN
- RIP-TIE Heavy Duty Strap, Grey, 1"x12", PK10 NW-12-010-GY
- HOME PLUS CABLE TIES 18"" 120# BLK LH-HD-450-18-BK
- RIP-TIE Strap, Heavy Duty, Blue, PK100, 1x18" N-18-100-BU
- Rip-Tie Cable Ties