Shop GRIZZLY SUPPLY
See all product information
Create Account
Cable Tie, 8 in L, 18 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 1000PK
- Mfr # GS-M8-18-0M
- Zoro # G122799780
product price:Â
$
28.39
/pk of 1000, $0.03/ea
Key Features
Cable Tie Style
Miniature
Nominal Length
8 in
Width
0.1 in
Nominal Max. Bundle Dia.
2.16 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-M8-18-0M
- Zoro #
- G122799780
- UPC #
- 810156481642
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Miniature
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 18lb
- Outdoor Use
- Yes
- Features
- UV Resistant
- Application
- Cable Management
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Standards
- RoHS Compliant, UL
- Locking Style
- Self Locking Head, Locking
Dimensions
- Nominal Length
- 8 in
- Width
- 0.1 in
- Nominal Max. Bundle Dia.
- 2.16 in
Description
The 8" 18 lb Black Miniature Cable Tie is ideal for small, tight spaces and lightweight bundling tasks. These miniature zip ties are perfect for intricate projects and securing small electronic components, offering a compact and discreet fastening solution. This Grizzly Supply product features a Miniature duty tensile strength of 18 lb. It is 8 in long and 0.1 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.