Shop RIP-TIE
See all product information
Create Account
Cable Tie Roll, 600 ft L, Orange, Nylon, Polyethylene, 50 lb Strength
Mfr # W-60-1SP-O
Zoro # G1588170
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
600 ft
Width
1/2 in
Color
Orange
Material
Nylon, Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-60-1SP-O
- Zoro #
- G1588170
- UPC #
- 733178371053
- Country of Origin
- United States
Dimensions
- Nominal Length
- 600 ft
- Width
- 1/2 in
- Thickness
- 0.08"
- Max. Bundle Dia.
- Variable
- Length
- 600 ft
Details
- Item
- Cable Tie Roll
- Cable Tie Style
- Hook and Loop
- Color
- Orange
- Material
- Nylon, Polyethylene
- Tensile Strength
- 50 lb
- Design
- Cut to Length
- Locking Style
- Hook and Loop
- Operating Temp. Range
- 0 Degrees to 220 Degrees F
- Marking
- No
- Closure Type
- Wrap
- Mountable
- No
- Continuous/Perforated
- Continuous
- Flame Retardant
- No
- Temp. Range
- 0 Degrees to 220 Degrees F
- Max. Temp. Rating
- 220 Degrees F
- Package Style
- Cut to Length
- Min. Temp. Rating
- 0 Degrees F
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap, Length 600 ft, Mountable No, Package Style Cut to Length, Color Orange, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F