Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Roll, 75 ft L, Blue, Nylon, Polyethylene, 50 lb Strength

  • Mfr # W-75-PRL-BU

  • Zoro # G1587787


product price: $23.79
/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
75 ft
Width
3/8 in
Color
Blue
Material
Nylon, Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-75-PRL-BU
Zoro #
G1587787
UPC #
733178372524
Country of Origin
United States

Dimensions

Nominal Length
75 ft
Width
3/8 in
Thickness
0.08"

Details

Item
Cable Tie Roll
Cable Tie Style
Hook and Loop
Color
Blue
Material
Nylon, Polyethylene
Tensile Strength
50 lb
Design
Cut to Length
Locking Style
Hook and Loop
Operating Temp. Range
0 Degrees to 220 Degrees F
Closure Type
Wrap
Marking
No
Mountable
No
Continuous/Perforated
Continuous

Description

Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.38 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Blue, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.