Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown
- Zoro #: G1588310
- Mfr #: W-75-1RL-BN
Hover or click to zoom Tap to zoom
Key Features
- Length: 75 ft.
- Color: Brown
- Width: 0.50"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
$20.17
Subtotal: $20.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rip-Tie
- MFR #W-75-1RL-BN
- Zoro #G1588310
- Country of OriginMultiple
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.50" |
Length (Straight Wireway) | 75 ft |
Details
Color | Brown |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Max. Bundle Dia. | Variable |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Design | Cut to Length |
Thickness | 0.08" |
Flame Retardant | No |
Marking | No |
Package Style | Cut to Length |
Mountable | No |
Max. Temp. Rating | 220 Degrees F |
Closure Type | Wrap |
Min. Temp. Rating | 0 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.5 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Brown, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Reviews of Rip-Tie #W-75-1RL-BN
Explore more
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL W-75-HRL-Y
- RIP-TIE Hook and Loop ThinCable Tie, 1/2"x12" Q-12-075-BK
- RIP-TIE 4" L Wrap Hook-&-Loop Cable Tie BK PK 5 C-04-005-BK
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie White W-60-1SP-W
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK100 Y-06-XRL-O
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK W-75-PRL-BK
- RIP-TIE Heavy Duty Strap, Green, 2"x30" E-30-1PK-GN
- RIP-TIE Reusable Strap, Rainbow, 1"x14", PK100 H-14-100-RW
- RIP-TIE Hook and Loop Cable Tie, 1x10", PK10 Y-10-HPL-BK
- PANDUIT Cable Tie Mount, Screw Applied, PK100 SGTM3S10-C0
- GARDNER BENDER 8 in. L Black Self-Cutting Cable Tie 20 pk 45-308UVBSC
- Rip-Tie Cable Ties