Shop All Cable Ties
Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR
Mfr # W-75-QRL-O
Zoro # G1587857
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Width 0.25"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # W-75-QRL-O
- Zoro # G1587857
- UPC # 733178372753
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 0.25" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 75 ft |
Details
Color | Orange |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.08" |
Design | Cut to Length |
Flame Retardant | No |
Package Style | Cut to Length |
Mountable | No |
Marking | No |
Max. Temp. Rating | 220 Degrees F |
Closure Type | Wrap |
Min. Temp. Rating | 0 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.25 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Orange, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x4" (C-04-050-W)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 (M-07-ESLT-GY)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Yellow (CT-VW-50-YL)
- Rip-Tie Cable Ties