Back-to-Back Strap, No Adhesive, 16 in, 1 in W, Grey, 2 PK
Mfr # N-16-G02-GY
Zoro # G6377417
product price: $12.65
/pk 2, $6.33/eaKey Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Length
16 in
Hook and Loop Shape
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-16-G02-GY
Zoro #
G6377417
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
16 in
Details
Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Grey
Description
Heavy duty strap, Grey PK2,1inx16in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.