Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-to-Back Strap, No Adhesive, 22 in, 1 in W, Yellow, 2 PK

  • Mfr # N-22-G02-Y

  • Zoro # G6377399


product price: $13.59
/pk 2, $6.80/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-22-G02-Y
Zoro #
G6377399
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
22 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Yellow

Description

Heavy duty strap, Yellow PK2,1inx22in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.