Zoro Homepage

Back-to-Back Strap, No Adhesive, 24 in, 1 in W, Brown

  • Mfr # N-24-1PK-BN

  • Zoro # G6377922


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
1 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-24-1PK-BN
Zoro #
G6377922
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
24 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Brown

Description

Heavy duty strap, Brown PK1, 1inx24in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.