Zoro Homepage

Back-to-Back Strap, No Adhesive, 6 in, 1 in W, Blue, 5 PK

  • Mfr # J-B6-C05-BU

  • Zoro # G6377067


product price: $18.29
/pk 5, $3.66/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Width
1 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-B6-C05-BU
Zoro #
G6377067
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
6 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Hook and Loop Shape
Strap
Color
Blue

Description

Durable Woven Strap, Blue PK5 1inx6in, Package Quantity 5


  • Black Flat Bottom Carabiner has a wider opening for a large variety of uses.
  • CableCarrier strap.
  • Choose your length below.
  • Release with one hand.
  • Durable and tested up to 10,000 release cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.