Zoro Homepage

Cable Tie, 12 in L, 2-3/4 in Max Bundle Dia., Red, 25 PK

  • Mfr # Y-12-025-RD

  • Zoro # G6379167


product price: $23.39
/pk 25, $0.94/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
2-3/4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-12-025-RD
Zoro #
G6379167
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
2-3/4 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Red
Locking Style
Hook and Loop

Description

Hook and Loop Cable Tie, 1/2 in x 12 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.