Zoro Homepage

Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Gray

  • Mfr # Y-08-900-GY

  • Zoro # G9062468


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-08-900-GY
Zoro #
G9062468
UPC #
00733178172643
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
1/2 in
Nominal Max. Bundle Dia.
1-3/4 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Gray
Locking Style
Hook and Loop

Description

Hook and Loop Cable Tie,1/2 In.x8 In.,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.