Zoro Homepage

Cable Tie Strap, 11 in L, 2-1/2 in Max Bundle Dia., Black, 20 PK

  • Mfr # M-11-EET-BK

  • Zoro # G6380059


product price: $22.99
/pk 20, $1.15/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
11 in
Width
3/4 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-11-EET-BK
Zoro #
G6380059
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
11 in
Width
3/4 in
Nominal Max. Bundle Dia.
2-1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Locking Style
Hook and Loop

Description

Hook and Loop Strap, 3/4 In.x11 In. PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.