Cable Tie Strap, 12 in L, 2-3/4 in Max Bundle Dia., Brown, 100 PK
Mfr # N-12-100-BN
Zoro # G6224193
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
1 in
Nominal Max. Bundle Dia.
2-3/4 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-12-100-BN
Zoro #
G6224193
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
12 in
Width
1 in
Nominal Max. Bundle Dia.
2-3/4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Brown
Locking Style
Hook and Loop
Description
Heavy duty strap, Brown PK100, 1inx12in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.