Zoro Homepage

Cable Tie Strap, 12 in L, 3 in Max Bundle Dia., Rainbow, 4 PK

  • Mfr # LGC-12-G04-RW

  • Zoro # G9415502


product price: $51.49
/pk 4, $12.87/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
3 in
Color
Rainbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGC-12-G04-RW
Zoro #
G9415502
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
12 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
3 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Rainbow

Description

Durable Woven Strap,Rainbow,1 In.x12 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.