Cable Tie Strap, 14-1/2 in L, 3-3/4 in Max Bundle Dia., Brown, 3 PK
Mfr # RLH-145-003-BN-WO
Zoro # G6251438
product price: $10.99
/pk 3, $3.66/eaKey Features
Nominal Length
14-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLH-145-003-BN-WO
Zoro #
G6251438
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
14-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in
Details
Item
Cable Tie Strap
Color
Brown
Description
Rip-Tie Rip-Lock CableWrap 3Pk Brow, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.