Cable Tie Strap, 14 in L, 2-1/4 in Max Bundle Dia., Gray, Nylon Tie, 10 PK
Mfr # HE-14-010-GY
Zoro # G9413350
product price: $41.99
/pk 10, $4.20/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
9 in
Width
1 in
Nominal Max. Bundle Dia.
2-1/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE-14-010-GY
Zoro #
G9413350
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
9 in
Width
1 in
Nominal Max. Bundle Dia.
2-1/4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Gray
Material
Nylon Tie
Locking Style
Hook and Loop
Description
Reusable Strap,Grey,1 In.x14 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.