Cable Tie Strap, 14 in L, 3-3/4 in Max Bundle Dia., Orange, Nylon Tie, 10 PK
Mfr # S-14-010-O
Zoro # G9411950
product price: $29.69
/pk 10, $2.97/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
14 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-14-010-O
Zoro #
G9411950
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
14 in
Width
1 in
Nominal Max. Bundle Dia.
3-3/4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Orange
Material
Nylon Tie
Locking Style
Hook and Loop
Description
Heavy Duty Strap,Orange,1 In.x14 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.