Zoro Homepage

Cable Tie Strap, 16 in L, 4-1/4 in Max Bundle Dia., Gray, 10 PK

  • Mfr # N-16-G10-GY

  • Zoro # G6223417


product price: $43.15
/pk 10, $4.31/ea

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-16-G10-GY
Zoro #
G6223417
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Gray

Description

Heavy duty strap, Grey,PK10,1inx16in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.