Cable Tie Strap, 16 in L, 4-1/4 in Max Bundle Dia., Gray, 50 PK
Mfr # N-16-G50-GY
Zoro # G6223478
product price: $184.99
/pk 50, $3.70/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N-16-G50-GY
Zoro #
G6223478
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Gray
Description
Heavy duty strap, Grey,PK50,1inx16in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.