Cable Tie Strap, 16 in L, 4-1/4 in Max Bundle Dia., White, Nylon Buckle, 50 PK
Mfr # NW-16-G50-W
Zoro # G9060252
product price: $250.99
/pk 50, $5.02/ea
Free Shipping & Returns
Key Features
Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in
Color
White
Material
Nylon Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-16-G50-W
Zoro #
G9060252
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in
Details
Item
Cable Tie Strap
Color
White
Material
Nylon Buckle
Description
Heavy Duty Strap,White,1 In.x16 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.