Cable Tie Strap, 16 in L, 4 in Max Bundle Dia., Green, Nylon, 90 lb Strength, 50 PK
Mfr # O-16-G50-GN
Zoro # G6223828
product price: $259.99
/pk 50, $5.20/ea
Free Shipping & Returns
Key Features
Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Green
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O-16-G50-GN
Zoro #
G6223828
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie Strap
Color
Green
Material
Nylon
Tensile Strength
90 lb
Description
Heavy duty strap, Green PK50,2inx16in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.