Cable Tie Strap, 16 in L, 4 in Max Bundle Dia., Red, Nylon, 90 lb Strength, 10 PK
Mfr # OW-16-G10-RD
Zoro # G9061409
product price: $72.89
/pk 10, $7.29/eaKey Features
Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Red
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OW-16-G10-RD
Zoro #
G9061409
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie Strap
Color
Red
Material
Nylon
Tensile Strength
90 lb
Description
Heavy Duty Strap,Red,2 In.x16 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.