Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Strap, 16 in L, 4 in Max Bundle Dia., Violet, Nylon, 90 lb Strength, 10 PK

  • Mfr # O-16-G10-V

  • Zoro # G6223749


product price: $54.19
/pk 10, $5.42/ea

Key Features

Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Violet
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-16-G10-V
Zoro #
G6223749
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie Strap
Color
Violet
Material
Nylon
Tensile Strength
90 lb

Description

Heavy duty strap, Violet PK10,2inx16in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.