
Cable Tie Strap, 18 in L, 4 in Max Bundle Dia., Brown, Nylon Tie, 50 lb Strength, 10 PK
Mfr # E-18-010-BN
Zoro # G9062833
product price: $70.89
/pk 10, $7.09/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-18-010-BN
Zoro #
G9062833
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Brown
Material
Nylon Tie
Tensile Strength
50 lb
Locking Style
Hook and Loop
Design
Wrap
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Mountable
No
Marking
Yes
Closure Type
Wrap
Description
Heavy Duty Strap,Brown PK10,2inx18in, Package Quantity 10
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.