Zoro Homepage

Cable Tie Strap, 18 in L, 4 in Max Bundle Dia., Green, Nylon

  • Mfr # OW-18-1PK-GN

  • Zoro # G0435432


product price: $10.25
/ea

Key Features

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Green
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW-18-1PK-GN
Zoro #
G0435432
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie Strap
Color
Green
Material
Nylon

Description

Heavy Duty Strap,Green,2 In.x18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.