Zoro Homepage

Cable Tie Strap, 18 in L, 4 in Max Bundle Dia., Violet, Nylon, 50 PK

  • Mfr # OW-18-050-V

  • Zoro # G9060727


product price: $314.99
/pk 50, $6.30/ea
Free Shipping & Returns

Key Features

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
Violet
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW-18-050-V
Zoro #
G9060727
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
18 in
Width
2 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie Strap
Color
Violet
Material
Nylon
Locking Style
Hook and Loop

Description

Heavy Duty Strap,Violet,1 In.x18 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.