Cable Tie Strap, 18 in L, Gray, 100 PK
Mfr # NW-18-100-GY
Zoro # G9059099
product price: $544.99
/pk 100, $5.45/ea
Free Shipping & Returns
Key Features
Nominal Length
18 in
Width
1 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-18-100-GY
Zoro #
G9059099
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
18 in
Width
1 in
Details
Item
Cable Tie Strap
Color
Gray
Description
Heavy Duty Strap,Grey,1 In.x18 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.