Cable Tie Strap, 21-1/2 in L, 5-1/2 in Max Bundle Dia., Brown, 100 PK
Mfr # RLH-215-100-BN-WO
Zoro # G6252165
product price: $351.99
/pk 100, $3.52/ea
Free Shipping & Returns
Key Features
Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLH-215-100-BN-WO
Zoro #
G6252165
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
Details
Item
Cable Tie Strap
Color
Brown
Description
Rip-Tie Rip-Lock CableWrap 100Pk, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.