Cable Tie Strap, 21-1/2 in L, 5-1/2 in Max Bundle Dia., Orange, 10 PK
Mfr # RLH-215-010-O-WO
Zoro # G6252059
product price: $33.79
/pk 10, $3.38/eaKey Features
Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLH-215-010-O-WO
Zoro #
G6252059
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
21-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
Details
Item
Cable Tie Strap
Color
Orange
Description
Rip-Tie Rip-Lock CableWrap 10Pk Or, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.