Cable Tie Strap, 21 in L, 5-1/2 in Max Bundle Dia., Orange, Nylon Tie, 100 PK
Mfr # HH-21-100-O
Zoro # G9415240
product price: $372.99
/pk 100, $3.73/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
21 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH-21-100-O
Zoro #
G9415240
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
21 in
Width
1 in
Nominal Max. Bundle Dia.
5-1/2 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Orange
Material
Nylon Tie
Description
Reusable Strap,Orange,1 In.x21 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.