Zoro Homepage

Cable Tie Strap, 22 in L, 6 in Max Bundle Dia., Violet, Nylon

  • Mfr # OW-22-G1P-V

  • Zoro # G0436071


product price: $11.15
/ea

Key Features

Nominal Length
22 in
Width
2 in
Nominal Max. Bundle Dia.
6 in
Color
Violet
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW-22-G1P-V
Zoro #
G0436071
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
22 in
Width
2 in
Nominal Max. Bundle Dia.
6 in

Details

Item
Cable Tie Strap
Color
Violet
Material
Nylon

Description

Heavy Duty Strap,Violet,2 In.x22 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.