Zoro Homepage

Cable Tie Strap, 24 in L, 6 in Max Bundle Dia., Gray, Nylon, 50 PK

  • Mfr # OW-24-050-GY

  • Zoro # G9060928


product price: $391.99
/pk 50, $7.84/ea
Free Shipping & Returns

Key Features

Nominal Length
24 in
Width
2 in
Nominal Max. Bundle Dia.
6 in
Color
Gray
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW-24-050-GY
Zoro #
G9060928
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
24 in
Width
2 in
Nominal Max. Bundle Dia.
6 in

Details

Item
Cable Tie Strap
Color
Gray
Material
Nylon
Locking Style
Hook and Loop

Description

Heavy Duty Strap,Grey,1 In.x24 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.