Cable Tie Strap, 3-1/2 in L, 3/4 in Max Bundle Dia., Black, 10 PK
Mfr # RLH-035-010-BK-WO
Zoro # G6250388
product price: $24.15
/pk 10, $2.42/eaKey Features
Nominal Length
3-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLH-035-010-BK-WO
Zoro #
G6250388
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
3-1/2 in
Width
1 in
Nominal Max. Bundle Dia.
3/4 in
Details
Item
Cable Tie Strap
Color
Black
Description
Rip-Tie Rip-Lock CableWrap 10Pk Bl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.