Zoro Homepage

Cable Tie Strap, 30 in L, Yellow, 100 PK

  • Mfr # NW-30-100-Y

  • Zoro # G9059473


product price: $635.99
/pk 100, $6.36/ea
Free Shipping & Returns

Key Features

Nominal Length
30 in
Width
1 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-30-100-Y
Zoro #
G9059473
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
30 in
Width
1 in

Details

Item
Cable Tie Strap
Color
Yellow

Description

Heavy Duty Strap,Yellow,1 In.x30 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.