Zoro Homepage

Cable Tie Strap, 36 in L, 10-1/2 in Max Bundle Dia., White, Nylon Tie, 50 lb Strength, 50 PK

  • Mfr # E-36-050-W

  • Zoro # G9063807


product price: $405.99
/pk 50, $8.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
36 in
Width
2 in
Nominal Max. Bundle Dia.
10-1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-36-050-W
Zoro #
G9063807
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
36 in
Width
2 in
Nominal Max. Bundle Dia.
10-1/2 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
White
Material
Nylon Tie
Tensile Strength
50 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Marking
Yes
Closure Type
Wrap
Mountable
No

Description

Heavy Duty Strap,White,2 In.x36 In.,PK50, Package Quantity 50


  • Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
  • Durable and tested up to 10,000 release cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.