Zoro Homepage

Cable Tie Strap, 36 in L, 10-1/4 in Max Bundle Dia., Violet, 100 PK

  • Mfr # N-36-100-V

  • Zoro # G6225112


product price: $438.99
/pk 100, $4.39/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
36 in
Width
1 in
Nominal Max. Bundle Dia.
10-1/4 in
Color
Violet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-36-100-V
Zoro #
G6225112
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
36 in
Width
1 in
Nominal Max. Bundle Dia.
10-1/4 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Violet
Locking Style
Hook and Loop

Description

Heavy duty strap, Violet PK100, 1inx36in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.