Cable Tie Strap, 36 in L, 9-3/4 in Max Bundle Dia., Orange, Nylon, 10 PK
Mfr # OW-36-010-O
Zoro # G9061199
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
Key Features
Nominal Length
36 in
Width
2 in
Nominal Max. Bundle Dia.
9-3/4 in
Color
Orange
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OW-36-010-O
Zoro #
G9061199
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
36 in
Width
2 in
Nominal Max. Bundle Dia.
9-3/4 in
Details
Item
Cable Tie Strap
Color
Orange
Material
Nylon
Locking Style
Hook and Loop
Description
Heavy Duty Strap,Orange,2 In.x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.